Welcome to Würth Slowakia For trade customers only

pias number plate drilling screw

SCR-DBIT-PANHD-NRPLT-(DMA)-5,0X25

Art.-no. 021165 25

EAN 4011231268776

Price for selected packaging unit
pias number plate drilling screw

Art.-no. 021165 25

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Silver zinc flake, steel
  • Fastening system for quick, simple installation of number plates.

  • The number plate is screwed in without pre-drilling, either into a plastic bumper or directly into the body panel.

  • Also fits existing plastic bushings.

  • Screw with high corrosion protection.

  • 1,000 hours of corrosion protection in accordance with DIN EN ISO 9227 - NSS (salt spray test).
Notice
  • Self-drilling screws must be installed with a suitable drill/driver (e.g. cordless drill/driver with depth stop)

  • The use of impact drivers is not permitted

  • Self-drilling screws must be screwed in perpendicular to the surface of the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Head type

Flat head

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Nominal diameter (d1)

5 mm

Length (l1)

25 mm

Head diameter (dk)

9.8 mm

Head height (k1)

3.6 mm

Drill tip length (lp)

3.7 mm

Internal drive

H2

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Screw cap for number plate screw

CAP-(0103)-R9005-JETBLACK-D4,8

x 100 pcs
Screw cap for number plate screw

CAP-(0103)-R5017-TRAFFICBLUE-D4,8

x 100 pcs
Screw cap for number plate screw

CAP-(0103)-R9010-PUREWHITE-D4,8

x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information