pias self-drilling screw, countersunk head with AW recess
SCR-DBIT-CS-A2-AW25-4,8X16
Art.-no. 020584816
EAN 4038898571698
Register now and access more than 125,000 products
- Drilling, thread forming and screwing in one step, saving significant time and effort
- Ensures an exact bore diameter for each screw connection, minimises the thread tolerance and thus ensures an optimum connection at all times
- Prevents mistakes in the installation
- AW recess system for better torque transmission, a longer service life and optimal centring
- Contact pressure: 100 N, screw in with depth stop if necessary
- A suitable drill/driver (e.g. cordless drill/driver with depth stop) must be used with self-drilling screws
- The use of impact drivers is not permitted
- Self-drilling screws must be inserted perpendicular to the surface of the component
Datasheets(X)
Only for use in aluminium and plastics
![]() | |
Other standard | Company standard |
Material | Stainless steel A2 |
Surface | Plain |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 3.5 mm |
Internal drive | AW25 |
Drill tip length (lp) | 4.5 mm |
Head type | Countersunk head 80 degree |
Thread type | Self-tapping screw thread |
Min. recommended substructure thickness | 1.7 mm |
Max. material thickness to be drilled through (metal) | 4.0 mm |
Min./max. recommended installation speed (idling) | 1200-1800 rpm |
RoHS-compliant | Yes |
