pias® self-drilling screw, countersunk head with H cross recess WN 212, zinc plated blue passivated A3K, H cross recess
SCR-DBIT-CS-H3-(A3K)-5,5X38
Art.-no. 021255 38
EAN 4055375556986
Register now and access more than 125,000 products
- A suitable drill/driver (e.g. cordless drill/driver with depth stop) must be used with self-drilling screws
- The use of impact drivers is not permitted
- Self-drilling screws must be inserted perpendicular to the surface of the component
Datasheets(X)
![]() | |
Other standard | WN 212 |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 38 mm |
Head diameter (dk) | 10.8 mm |
Head height (k1) | 3.8 mm |
Internal drive | H3 |
Drill tip length (lp) | 4.55 mm |
Head type | Countersunk head 80 degree |
Thread type | Self-tapping screw thread |
Min. recommended substructure thickness | 2 mm |
Max. material thickness to be drilled through (metal) | 5.3 mm |
RoHS-compliant | Yes |
