pias® self-drilling screw, pan head with H recessed
SCR-DBIT-PANHD-H2-(A3K)-4,8X25
Art.-no. 021148 25
EAN 4011231268332
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Factory standard, zinc plated steel, blue passivated (A3K), H recessed head
Notice
- A suitable drill/driver (e.g. cordless drill/driver with depth stop) must be used with self-drilling screws
- The use of impact drivers is not permitted
- Self-drilling screws must be inserted perpendicular to the surface of the component
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | H |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 3.55 mm |
Drill tip length (lp) | 4.5 mm |
Internal drive | H2 |
