Welcome to Würth Slowakia For trade customers only

pias® self-drilling screw, pan head with H recessed

SCR-DBIT-PANHD-H3-(A2K)-5,5X19

Art.-no. 021155 19

EAN 4047376425460

Price for selected packaging unit
pias® self-drilling screw, pan head with H recessed

Art.-no. 021155 19

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Factory standard, zinc plated steel, blue passivated (A3K), H recessed head
Notice
  • A suitable drill/driver (e.g. cordless drill/driver with depth stop) must be used with self-drilling screws

  • The use of impact drivers is not permitted

  • Self-drilling screws must be inserted perpendicular to the surface of the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Flat head

Drive type

H

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Nominal diameter (d1)

5.5 mm

Length (l1)

19 mm

Head diameter (dk)

10.8 mm

Head height (k1)

3.95 mm

Internal drive

H3

Max. material thickness to be drilled through (metal)

5 mm

For max. substructure thickness

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information