pias® wing-type drilling screw, countersunk head with AW drive
Wing-pias steel flake zinc silver cntrsnk. head AW
SCR-DBIT-WNG-CS-CUTHD-AW30-(LFR)-6,3X100
Art.-no. 0219664100
EAN 4049557395111
Register now and access more than 125,000 products
Cr(6)-free corrosion protection, approx. 500 h, no base metal corrosion (salt-spray mist test in accordance with DIN EN ISO 9227 - NSS)
Countersunk head with milled pockets, for processing in softwood. For use in hardwood, the variant with head Ø 12mm is suitable (type. 0219864..).
AW drive system:
- Enhanced torque transmission
- Longer life
- Optimum centring
- Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
- The recommended maximum wood thickness lH was calculated with reference to the maximum attachment thickness lU of the surface!
- Wing-pias screws must be appropriately tested for usability for each application case. Only install using application tools with a depth stop and claw coupling
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Datasheets(X)
CAD data (available after login)
- Force feeding of the screw is prevented by the wings drilling out the wood
- The core hole is drilled into the substructure. The wings break off upon contact with the metal
- The first few turns of the screw cut the thread, the remainder of the screw then screws into the thread
![]() | |
Nominal diameter (d) | 6.3 mm |
Length (l) | 100 mm |
Head diameter (dk) | 15 mm |
Drill tip length (lp) | 6 mm |
Other standard | Company standard |
Material | Steel |
Surface | Flake zinc silver-grey |
Head type | Countersunk head 80 degree |
Internal drive | AW30 |
Thread type | UNC |
Min. recommended substructure thickness | 2 mm |
Max. material thickness to be drilled through (metal) (lU) | 6 mm |
Max. material thickness for wood (lH) | 80 mm |
Min./max. recommended installation speed (idling) | 800-1200 rpm |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
