Welcome to Würth Slowakia For trade customers only

piasta® drilling screw, round head with recessed head

SCR-DBIT-PANHD-H2-(RUS)-4,2X22

Art.-no. 021184222

EAN 4011231268950

Price for selected packaging unit
piasta® drilling screw, round head with recessed head

Art.-no. 021184222

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel with drill tip and shaped thread made of hardened steel and a cone slot H. For fasteners in aluminum and steel substructures in the non-approved area

For aesthetic fittings in the area of vision without additional sealing washer



Reduction of the assembly time by the drill tip by min. 50%:


  • Drilling without centre punching

  • Thread moulding

  • Securing

all in one operation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Bimetal

Surface

Flake zinc

RoHS-compliant

Yes

Head type

Pan head

Drive type

H

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Underground

Steel, Aluminum

Nominal diameter (d1)

4.2 mm

Length (l1)

22 mm

Head diameter (dk)

8.2 mm

Head height (k1)

3 mm

Drill tip length (lp)

4.5 mm

Screw-thread length with drill tip

20.5 mm

Internal drive

H2

Min. recommended substructure thickness

1 mm

Max. material thickness to be drilled through (metal)

3 mm

For max. substructure thickness

2 mm

Min./max. attachment thickness

1.5-10.25 mm

Min./max. recommended installation speed (idling)

1700-2500 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information