Welcome to Würth Slowakia For trade customers only

piasta self-drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel

SCR-DBIT-WS3/8-(RUS)-6,3X115

Art.-no. 0214816311

EAN 4011231275491

Price for selected packaging unit
piasta self-drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel

Art.-no. 0214816311

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For attaching metal profiles to metal substructures made of steel or aluminium

Everything in one step


  • Utilisation of the drill tip reduces the assembly time by at least 50 %:

  • Drilling without centre-punching

  • Thread forming

  • Fastening


Suitable for component combinations tl/tII in accordance with approval ETA-10/0184


  • Steel/steel, for dia. 4.2 mm to 6.3 mm

  • Aluminium/steel, for dia. 4.8 mm

  • Aluminium/aluminium, for dia. 4.8 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Bimetal

Surface

Flake zinc

RoHS-compliant

Yes

Head type

Hexagon head with collar

Drive type

Hexagon

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Underground

Steel, Aluminum

Nominal diameter (d1)

6.3 mm

Length (l1)

115 mm

Head diameter (dk)

13.2 mm

Head height (k1)

6.8 mm

Drill tip length (lp)

9 mm

Screw-thread length with drill tip

70 mm

External drive (s1)

WS3/8

Max. material thickness to be drilled through (metal)

6.0 mm

For max. substructure thickness

5.0 mm

Min./max. attachment thickness

44.0-90.5 mm

Approval

ETA-10/0184

Min./max. recommended installation speed (idling)

1200-1800 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information