piasta self-drilling screw, hexagon head with sealing washer
SCR-DBIT-WSH16-WS8-(RUS)-5,5X32
Art.-no. 0214805532
EAN 4011231274845
Register now and access more than 125,000 products
- The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made from high-quality EPDM
- Reduces installation time by at least 50 % thanks to the drill tip and enables drilling without centre-punching, thread forming and fastening, all in one step
- Suitable for component combinations tI/tII in accordance with approval ETA-10/0184, steel/steel for dia. 4.2 to 6.3 mm
- In addition, according to ETA-13/0210 sandwich attachment for dia. 6.3 mm from a length of ≥ dia. 50 mm
Datasheets(X)
![]() | |
Material | Bimetal |
Surface | Flake zinc |
Material of sealing washer | Stainless steel A2 |
Surface of the sealing washer | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head with collar |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 32 mm |
Outside diameter of the sealing washer (d2) | 16 mm |
Washer thickness (h1) | 3 mm |
Head height (k1) | 5.5 mm |
Drill tip length (lp) | 6.9 mm |
Screw-thread length with drill tip | 28.0 mm |
External drive (s1) | WS8 |
Max. material thickness to be drilled through (metal) | 5.25 mm |
For max. substructure thickness | 4.0 mm |
Min./max. attachment thickness | 0-12.0 mm |
Approval | ETA-10/0184 |
Min./max. recommended installation speed (idling) | 1200-1800 rpm |
| Nominal diameter | Head height (k1) | Outside drive (s1) | Drill tip length (lp) | Drillable material thickness max. | For substructure thickness max. | Recommended processing speed |
| 4.2 mm | 4 mm | WAF7 | 4.2 mm | 3 mm | 1.5 mm | 1700–2500 rpm |
| 4.8 mm | 5.4 mm | WAF8 | 5.6 mm | 4.4 mm | 3 mm | 1700–2500 rpm |
| 5.5 mm | 5.4 mm | WAF8 | 6.9 mm | 5.25 mm | 4 mm | 1200–1800 rpm |
| 6.3 mm | 6.8 mm | WAF3/8 | 7.6 mm | 6 mm | 5 mm | 1200–1800 rpm |
