safety shoes S3 AZZURRO
Safety shoe S3 AZZURRO
SAFESH-S3-AZZURRO-LOW-SZ42
Art.-no. 5357179420
EAN 4062856563951
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black-red |
Size | 42 |
Material of shoes upper | Textile |
Safety category | S3 |
Standards | ISO 20347 |
ISO | 20347 |
Foot width | 10-12 (comfort width safety shoes) |
Material of protective toe cap | Composites (metal-free) |