Welcome to Würth Slowakia For trade customers only

wSafe® 2000 premium anti-spark PU pneumatic spiral hose

PU pneumatic spiral hose premium, wSafe 2000 set
PNHOSE-COIL-SET-AS-ID6.5MM-L8M-2000

Art.-no. 0699965651

EAN 4058794934779

Price for selected packaging unit
wSafe® 2000 premium anti-spark PU pneumatic spiral hose

Art.-no. 0699965651

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly resistant and durable as well as spark-resistant PU coiled pneumatic hose with mounted wSafe 2000-series fittings

Optimal protection against sparks and spark formation in welding environments as well as cutting work


Spark-resistant surface



High working comfort and wider range of applications


Pneumatic hoses made from polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.



No pressure drop and maximum utilisation of output of consumers


Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.



High UV-resistance, particularly resistant against oil, solvents and other non-aqueous solutions


Robust fabric inserts and high-quality ester-based polyurethane coating



High degree of work safety


The straight ends promote working comfort and reduce the risk of tripping.



No sliding around of hose when venting


With wSafe 2000 safety couplings

Notice
  • Not suitable for painting work

  • Not suitable for particularly moist environments and for use with water
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for working where there may be increased incidence of sparking. E.g. when sawing using a compressed air angle grinder.

Max. operating pressure

10 bar

Inner hose diameter

6.5 mm

Outer diameter of hose (A)

10 mm

Working length

8 m

Length (elongated state)

10 m

Diameter (D)

52 mm

Number of pieces in assortment/set

3 PCS

wSafe® 2000 premium anti-spark PU pneumatic spiral hose including:
wSafe<SUP>®</SUP> 2000 pneumatic safety coupling With comfort connection
1 x
wSafe® 2000 pneumatic safety coupling With comfort connection

CUPL-QCKACTION-PN-S2000-PU-6.5MM

Description:
6.5 mm
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting PU pneumatic hoses.
Quantity: 1 x
Plugin nipple comfort connection series 2000 for Würth PU hoses
1 x
Plugin nipple comfort connection series 2000 for Würth PU hoses

NPL-PN-2000-6,5X10MM

Description:
Suitable for hose internal diameter: 6.5 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information