1/2" connection
1/2 inch connector
EXT-1/2IN-4PT-3/8IN-4PT-L600M
Art.-no. 071512 171
EAN 4011231727273
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Standard: DIN 3123, ISO 3316
- Surface: Chrome-plated
- Drive: 1/2" square socket
- Tip: Square head
Product information
Datasheets(X)
Application area
Adapter for socket wrench inserts
![]() | |
Tip size (S1) | 3/8 inch |
Drive (S2) | 1/2 inch |
Material | Steel |
Surface | Chrome plated |
Socket wrench external diameter (D1) | 25 mm |
Length (L1) | 600 mm |