Welcome to Würth Slowakia For trade customers only

1/2 inch XZN socket set with ball head

SKTWRNCH-SET-XZN-BAL-HD

Art.-no. 1952004325

EAN 4099618324116

Price for selected packaging unit
1/2 inch XZN socket set with ball head

Art.-no. 1952004325

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special sockets with XZN profile and ball head for removing and installing hard-to-reach screw connections
  • Significant time and cost savings since neither the drive shaft nor the ball joint need to be removed, for example, to remove the wheel bearing from the aluminium axle casing

  • It can be inserted from an inclined, slightly angled position if access from directly in front is not possible

  • Scope of delivery: 1 x each 1/2 inch XZN socket, length 150 mm M6, M8, M10 and M12
Notice

Only for manual operation and non-impact screwdriving tools!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For drive shaft flange, screwed compact wheel bearings, camshaft housing, coolant temperature sensor G62, removing the water line on the gearbox side etc.

  • Especially suitable for intake pipe fittings with intercooler and EGR cooler, e.g. VW Golf 1.6 L, 2.0 L 4V TDI (2013-2018), Audi A3 1.6 L, 2.0 L 4V TDI (2013-2018)

  • Suitable for vehicles from Audi, Seat, Skoda, Fiat and VW as well as other Group vehicles

  • Use as e.g. VAG T10501

Number of pieces

4 PCS

Drive

1/2 inch

Product weight (per item)

540.000 g

Length

150 mm

Spare parts for this product:
Spare parts car/comm. vehicle special tools

SP-XZN-BIT-M10

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-XZN-BIT-M12

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-XZN-BIT-M8

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-XZN-BIT-M6

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information