1/2 inch impact socket wrench insert Triple square
1/2 inch impact socket, triple sq.
IMPSKT-1/2IN-XZN-LONG-WS8-M8X100
Art.-no. 0715138161
EAN 4011231730679
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Design: Long
- Drive: 1/2" square socket, ball catch groove
- Tip: Triple square
- Hole for locking pin and O-ring groove
Product information
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Tip size | XZN M8 |
Tip type | Multi tooth |
Length (L1) | 100 mm |
Blade length (L2) | 63 mm |
Socket wrench external diameter (D1) | 25 mm |
Design | Long |
Material | Steel |
