1/2-inch impact socket wrench insert bi-hex, metric, short
1/2 inch impact socket, bi-hex, short
IMPSKT-1/2IN-SHORT-12PT-WS12
Art.-no.
0714131912
EAN 4038898220053
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Fits all conventional pneumatic and electric drivers
- Standard: Square drive according to DIN 3121
- Design: forged, burnished
Product information
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 12 mm |
Tip type | Twelve-sided head |
Length (L1) | 38 mm |
Socket wrench external diameter (D1) | 19.5 mm |
Socket wrench external diameter 2 (D2) | 24 mm |
Socket wrench depth (t) | 10 mm |
Material | Steel |
Surface | Burnished |
Standards | ISO 1174, DIN 3121 |