1/2 inch impact socket wrench insert, special profile
1/2 inch impact socket, special profile
IMPSKT-1/2IN-SPECIALPROFILE-21MM
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With special profile for mounting vehicle-specific wheel nuts.
Protects against damage
Plastic sleeve protects the coating of the aluminium rim.
Easy identification
The colour guide system of these socket wrenches makes it easier to identify the desired width across flats, to minimise time wastage.
Product information
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Tip size | Special profile for wheel bolts |
Width across flats | 21 mm |
Tip type | 0-not applicable |
Length (L1) | 86 mm |
Socket wrench external diameter (D1) | 31 mm |
Socket wrench depth (t) | 25 mm |
Sleeve inside diameter (d2) | 28.5 mm |
Sleeve outside diameter (d3) | 31 mm |
Design | Hole for retaining pin and groove for O-ring, Long |
Suitable for vehicle manufacturer | Kia |
Material | Steel |
Surface | Burnished |
