1/2 inch injector cable wrench
Injector Inj. line imp. skt wrnch DBHEX1/2in
INJLNEWRNCH-1/2ZO-INJECTION-WS16-L100
Art.-no. 1952001051
EAN 4250158124455
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
In heavy-duty design for loosening and tightening 90° injection lines
Product information
Datasheets(X)
Drive | 1/2 inch |
Drive type | Internal square |
Tip size | 16 mm |
Tip type | Twelve-sided head |
Length | 100 mm |
Product weight (per item) | 230.000 g |