Welcome to Würth Slowakia For trade customers only

1/2 inch injector cable wrench

INJLNEWRNCH-1/2ZO-INJECTION-WS18-L100

Art.-no. 1952001053

EAN 4250158124493

Price for selected packaging unit
1/2 inch injector cable wrench

Art.-no. 1952001053

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

In heavy-duty design for loosening and tightening 90° injection lines
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Tip size

18 mm

Tip type

Twelve-sided head

Length

100 mm

Product weight (per item)

240.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information