Welcome to Würth Slowakia For trade customers only

1/2 inch spiral socket

SPRLSKT-1/2IN-L38-WS18

Art.-no. 0714131318

EAN 4052703273119

Price for selected packaging unit
1/2 inch spiral socket

Art.-no. 0714131318

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solution for stripped screws or broken off bolts.

Precision-manufactured conical spiral profile



1/2 inch drive, size 16–21 mm



All sockets also have a wrench flat for the external drive



Supplied in metal box with high-quality foam insert with clamping effect



Suitable for impact screwdrivers



Extracts stripped screws or nuts with ease


Thanks to conical spiral profile



Significant time saving


Thanks to fast loosening instead of heating or drilling



Ideal solution for threaded rods or stud bolts


Thanks to external torque adjustment

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For repairs and disassembly work in all automotive/commercial vehicles workshops, locksmith and metalwork shops etc.

Drive

1/2 inch

Diameter

18 mm

Width across flats

26 mm

Length

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information