Welcome to Würth Slowakia For trade customers only

1/2 inch supporting joint socket

Socket wrench for supporting joint
SPRTJNTTL-SKTWRNCH-1/2ZO-6KT-SW24

Art.-no. 1952003709

EAN 4065233123700

Price for selected packaging unit
1/2 inch supporting joint socket

Art.-no. 1952003709

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special socket for loosening and tightening the supporting joint flat nut as well as spring bearing nuts
  • Guarantees optimum and non-slip force transfer of tightening torque of 250 Nm

  • Facilitates simultaneous holding of pivot pin while tightening and loosening the nut as well as the use of a 1/2 inch screwdriver
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Supporting joint nut for wheel carrier


  • W 167 GLE, GLS (front axle+rear axle)

Spring bearing nut on steering knuckle


  • W 205 C-Class 4Matic + AMG (saloon, estate, coupé, convertible)

  • W 213 E-Class 4MATIC + AMG (saloon, estate)

  • W 238 GLC AMG + GLC coupé

  • W 257 CLS 50 AMG coupé

  • OE number supporting joint flat nut A 002 990 71 54

Width across flats (10)

24 mm

Drive (15)

1/2 inch, 30 mm

Product weight (per item) (20)

171.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information