1/2 inch supporting joint socket
Socket wrench for supporting joint
SPRTJNTTL-SKTWRNCH-1/2ZO-6KT-SW38
Art.-no. 1952003707
EAN 4062856842483
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Special socket for loosening and tightening the supporting joint flat nut as well as spring bearing nuts
- Guarantees optimum and non-slip force transfer of tightening torque of 250 Nm
- Facilitates simultaneous holding of pivot pin while tightening and loosening the nut as well as the use of a 1/2 inch screwdriver
Product information
Datasheets(X)
Application area
Supporting joint nut for wheel carrier
- W 167 GLE, GLS (front axle+rear axle)
Spring bearing nut on steering knuckle
- W 205 C-Class 4Matic + AMG (saloon, estate, coupé, convertible)
- W 213 E-Class 4MATIC + AMG (saloon, estate)
- W 238 GLC AMG + GLC coupé
- W 257 CLS 50 AMG coupé
- OE number supporting joint flat nut A 002 990 71 54
Width across flats (10) | 38 mm |
Drive (15) | 1/2 inch, 30 mm |
Product weight (per item) (20) | 11.000 g |