Welcome to Würth Slowakia For trade customers only

1/2 inch universal impact socket set 4 pieces

Impact socket assortment 1/2 inch 4 pcs
IMPSKT-SORT-4PCS

Art.-no. 1952001452

EAN 4062856449163

Price for selected packaging unit
1/2 inch universal impact socket set 4 pieces

Art.-no. 1952001452

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For loosening and tightening damaged or rounded wheel lug nuts as well as deep-set screw connections, with an innovative profile for a secure grip
  • Non-slip gripping of defective and rounded screw connections is made possible by surface contact, in contrast to the standard point contacts normally available on the market

  • Loosening and tightening; the screws remain reusable

  • High-quality material (CrMo)

  • For impact wrenches with 1/2 inch drive

  • With rotating plastic sheath to protect sensitive surfaces

  • Suitable for hexagonal, octagonal, bi-hexagonal, external TX, XZN drives and star drives - such as MB, Kia and Hyundai - and other special drives


Scope of delivery:


  • 1 each of socket WAF 17, 19, 21, 22 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

4 PCS

Drive

1/2 inch

Length

80 mm

Product weight (per item)

1074775.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information