1/2 inch universal oil filter wrench
Oil filter wrench universal 1/2 inch
OILFILTWRNCH-UNIVERSAL-(105-145MM)
Art.-no. 1952006158
EAN 4099618629778
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For operating oil and fuel filter cartridges on passenger cars and vans
- Infinitely adjustable with self-clamping effect (spring mechanism)
- Suitable for clockwise and anti-clockwise tightening
- Left-toothed jaws ensure optimum force locking
- Optimum hold on the filter thanks to specially hardened gripping teeth
- 1/2 inch double drive, inner square and outer hexagon size 21 or 22 mm
- Particularly robust, forged design
Product information
Datasheets(X)
Max. clamping width | 145 mm |
Drive | 1/2 inch, 24 mm |
Drive type | Internal square |
Product weight (per item) | 1770.000 g |
Height | 102 mm |