Welcome to Würth Slowakia For trade customers only

1/4" socket wrench insert With magnet, metric

1/4 inch socket wrench hexagon with magnet
SKTWRNCH-1/4IN-MAGN-WS8

Art.-no. 0714111808

EAN 4024835331821

Price for selected packaging unit
1/4" socket wrench insert With magnet, metric

Art.-no. 0714111808

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Surface: Chrome-plated, polished

  • Drive: 1/4" square socket, ball catch groove

  • Tip: For hexagon head, inner bore for protruding threaded shafts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Hard-to-reach spots for automatic retention of screws and nuts

Drive

1/4 inch

Drive type

Internal square

Tip type

For outer hexagon

Width across flats

8 mm

Length (L1)

22 mm

Socket wrench external diameter (D1)

11.9 mm

Socket wrench external diameter 2 (D2)

5 mm

Design

With magnet

Socket wrench depth (t)

8.1 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information