Welcome to Würth Slowakia For trade customers only

1/4" socket wrench insert, inch short

1/4 inch socket wrench inch hexagon short
SKTWRNCH-1/4IN-SHORT-HEX-WS5/32IN

Art.-no. 0713111201

EAN 4024835398077

Price for selected packaging unit
1/4" socket wrench insert, inch short

Art.-no. 0713111201

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Surface: Chrome-plated, polished

  • Drive: 1/4" square socket, ball catch groove

  • Tip: For hexagon head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Drive type

Internal square

Tip type

For outer hexagon

Width across flats

5/32 inch

Length (L1)

22 mm

Socket wrench external diameter (D1)

6.8 mm

Socket wrench external diameter 2 (D2)

11.9 mm

Design

Short

Socket wrench depth (t)

5 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information