1-inch impact socket wrench insert hexagon, metric, long
1 inch impact socket, met, hex, long
IMPSKT-1IN-LONG-WS55
Art.-no. 071415155
EAN 4011231711333
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
Product information
Datasheets(X)
![]() | |
Drive | 1 inch |
Width across flats | 55 mm |
Length (L1) | 105 mm |
Socket wrench external diameter (D1) | 80 mm |
Socket wrench external diameter 2 (D2) | 54 mm |
Socket wrench depth (t) | 28 mm |
