Welcome to Würth Slowakia For trade customers only

1-inch wheel nut socket wrench insert

Wheel nut impact socket long hex 1 inch
1ZO WHLNUT-SKTWRNCH WS 32 - 400MM

Art.-no. 1952001229

EAN 4250158139329

Price for selected packaging unit
1-inch wheel nut socket wrench insert

Art.-no. 1952001229

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Over-length heavy-duty hex design for loosening and tightening wheel nuts on commercial vehicles without extension
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For commercial vehicles/HGVs

Drive

1 inch

Drive type

Internal square

Tip size

32 mm

Tip type

Hexagon

Length

400 mm

Product weight (per item)

2400.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information