1-inch wheel nut socket wrench insert
Wheel nut impact socket long hex 1 inch
1ZO WHLNUT-SKTWRNCH WS 34 - 400MM
Art.-no. 1952001231
EAN 4250158140349
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Over-length heavy-duty hex design for loosening and tightening wheel nuts on commercial vehicles without extension
Product information
Datasheets(X)
Application area
For commercial vehicles/HGVs
Drive | 1 inch |
Drive type | Internal square |
Tip size | 34 mm |
Tip type | Hexagon |
Length | 400 mm |
Product weight (per item) | 2400.000 g |