1 1/4 inch diamond wet core drill bit
Wet core bit, diamond, 1 1/4 inch
CREBIT-DIA-1 1/4IN-L400-D230MM
Register now and access more than 125,000 products
High profitability
The high-quality diamonds with sharp cutting edges and the height of the segments deliver the perfect combination of functionality and profitability.
Less resistance in the material
The approx. 10% narrower segments compared to competitor products prevent unnecessary friction losses. This makes tapping easier too.
Viscoplastic yet high-strength segment connection
The special high-frequency induction process (HFI) significantly reduces the breakage of diamond segments from the core bit (in contrast to other processes).
Iron reinforcements may only be drilled through with permission from a structural engineer!
Datasheets(X)
Old concrete, washed concrete, concrete (lightly reinforced), interlocking paving stones, concrete piping (for further applications, see the application overview for diamond wet core bits).
Versatility (points system) | 2 of 4 points |
Standzeit (Punktesystem) | 3 of 4 points |
Drilling speed in concrete (point system) | 3 of 4 points |
Drilling speed in armouring (point system) | 2 of 4 points |
Connection thread | IT 1 1/4 inch |
Diamètre (Ø) | 230 mm |
Working length | 400 mm |
Länge | 475 mm |
Segment height | 9 mm |
Segment thickness | 3.0 mm |
Number of segments | 12 PCS |
Segment connection | HFI |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!