3/4 inch CV brake calliper wrench
3/4ZO BRKSAD-SPN WS 24 - 12PT.
Art.-no. 1952001196
EAN 4250158139398
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For disassembly and assembly of the fastening screw on the front brake system.
Product information
Datasheets(X)
Application area
MB Atego and Actros
Drive | 3/4 inch |
Drive type | Internal square |
Tip size | 24 mm |
Length | 340 mm |
Tip type | Twelve-sided head |
Product weight (per item) | 1300.000 g |
Suitable for vehicle manufacturer | Mercedes-Benz |