3/4 inch CV cylinder head wrench
Impact socket wrench cyl. head w/o chamfer 3/4 in
3/4ZO CYLINDER HEAD KEY WS19 12KT
Art.-no. 1952001028
EAN 4250158191037
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
In heavy-duty design without chamfer for disassembly and assembly of cheese head screws for commercial vehicles.
Product information
Datasheets(X)
Application area
- Mercedes-Benz, MAN
- 1952001029: MAN model M2000 and bus with engine B08
- 1952001030: MAN model F8, F90, F2000 and buses with engine D25/D28 TGA
Drive | 3/4 inch |
Tip size | 19 mm |
Tip type | Twelve-sided head |
Length | 110 mm |
Product weight (per item) | 750.000 g |