Welcome to Würth Slowakia For trade customers only

3/4 inch articulated face wrench

Articulated face wrench 3/4 inch
JOINT FACE SPANNER 3/4IN D80-125MM

Art.-no. 1952001422

EAN 4056807684840

Price for selected packaging unit
3/4 inch articulated face wrench

Art.-no. 1952001422

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For loosening and tightening twin-hole nuts.

Suitable for use with a torque wrench


The square socket enables high power transmission



Suitable for harsh working conditions


The wrench is made from hardened special steel, which has a black oxide finish and is therefore protected against corrosion



Long service life


The hardened pins are interchangeable and are therefore not included in the scope of delivery

Notice

The settings of the torque wrench depend on gauge size "S". The operating instructions of your torque wrench contain the necessary information and calculation formulas. The wrench is delivered without pins.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/4 inch

Min./max. diameter

80-125 mm

Product weight (per item)

1200.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sorting box with loose pins for articulated face wrench 20 pieces

SORTBOX-PIN-F.ARTIFCEWRNCH

Clear, transparent and resealable sorting box with pins and nuts for articulated face wrenches.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information