3/4 inch grooved nut wrench basic body
3/4ZO GROOVENUT-KEY BASE BDY 12 DOGPT
Art.-no. 1952001130
EAN 4250158112216
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For removal and installation work on the rear axle
Product information
Datasheets(X)
Application area
- 1952001130: MB planetary rear axle (Europe axle) 10 t + 13 t. HL 7/1, HL 7/2, HL 7/18, HO 7/8, HO 7/9 , HL 7/10, HL 7/015, HL 7/021, HL 7/3, HD 7/2, HD 7/19DG, HD 7/016DG - MB planetary axles: 7t AL7/1
- 1952001142: MAN and MB 10 and 13 t AP hypoid and trailing axle N 7/4, Omnibus 0305G, 0405G. MAN planetary rear axle F series H7, HD7, hypoid rear axle F series HY-1175, HDY-1175
- 1952001146: MAN, MB Atego rear axle HL2, 814 Vitaro
- 1952001149: MB Actros rear axle, HL 8 (hypoid axle)
Drive | 3/4 inch |
Width of tenon | 11.4 mm |
Internal diameter | 101.5 mm |
Suitable for vehicle manufacturer | Mercedes-Benz |
Product weight (per item) | 1900.000 g |