3/4 inch grooved nut wrench basic body
Pin wrench, base element
3/4ZO GROOVENUT-KEY BASE BDY 6 DOGPT
Art.-no.
1952001142
EAN 4250158110137
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For removal and installation work on the rear axle
Product information
Datasheets(X)
Application area
- 1952001130: MB planetary hub rear axle (European axle) 10 t + 13 t . HL 7/1, HL 7/2, HL 7/18, HO /8, HO 7/9 , HL 7/10, HL 7/015, HL 7/021, HL 7/3, HD 7/2, HD 7/19DG, HD 7/016DG - MB planetary hub axles: 7 t AL7/1
- 1952001142: MAN and MB 10 and 13 t AP hypoid and trailing axle N 7/4, Omnibus 0305G, 0405G. MAN planetary hub rear axle F series H7, HD7, hypoid rear axle F series HY-1175, HDY-1175
- 1952001146: MAN, MB Atego rear axle, HL2, 814 Vitaro
- 1952001149: MB Actros rear axle, HL 8 (hypoid axle)
Drive | 3/4 inch |
Width of tenon | 11.4 mm |
Internal diameter | 101.5 mm |
Length | 140 mm |
Suitable for vehicle manufacturer | MAN |
Product weight (per item) | 1500.000 g |