Welcome to Würth Slowakia For trade customers only

3/4 inch impact socket wrench insert Mercedes-Benz Atego

Impct socket bit db hex 3/4 in hv dty
IMPSKT-3/4IN-12PT-WS17

Art.-no. 1952001209

EAN 4250158170506

Price for selected packaging unit
3/4 inch impact socket wrench insert Mercedes-Benz Atego

Art.-no. 1952001209

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Particularly suited to spring struts, nuts etc. of the Mercedes-Benz Atego.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/4 inch

Drive type

Internal square

Tip size

17 mm

Tip type

Twelve-sided head

Length

50 mm

Product weight (per item)

200.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information