3/4 inch impact socket wrench insert Mercedes-Benz Atego
Impct socket bit db hex 3/4 in hv dty
IMPSKT-3/4IN-12PT-WS19
Art.-no. 1952001210
EAN 4250158190504
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Particularly suited to spring struts, nuts etc. of the Mercedes-Benz Atego.
		Product information
	
	
		
	
	
		
	Datasheets(X)
Drive  | 3/4 inch  | 
Drive type  | Internal square  | 
Tip size  | 19 mm  | 
Tip type  | Twelve-sided head  | 
Length  | 50 mm  | 
Product weight (per item)  | 250.000 g  |