3/4 inch impact socket wrench insert Mercedes-Benz Atego
IMPSKT-3/4IN-12PT-WS32-LON
Art.-no. 1952001213
EAN 4250158121027
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Particularly suited to spring struts, nuts etc. of the Mercedes-Benz Atego.
Product information
Datasheets(X)
Drive | 3/4 inch |
Drive type | Internal square |
Tip size | 32 mm |
Tip type | Twelve-sided head |
Length | 100 mm |
Product weight (per item) | 1000.000 g |