3/8" cardan joint insert short
Cardan joint insert short 3/8 inch
CRDNJNT-3/8IN-WS12
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For hard-to-reach areas
- Surface: Chrome-plated, polished
- Drive: 3/8" square socket, ball catch groove
- Tip: For hexagon head, metric
- POWERDRIV®
Product information
Datasheets(X)
![]() | |
Drive (S2) | 3/8 inch |
Width across flats | 12 mm |
Socket wrench external diameter (D1) | 17 mm |
Socket wrench external diameter 2 (D2) | 19 mm |
Length (L1) | 50 mm |
Surface | Chrome plated |
