Welcome to Würth Slowakia For trade customers only

34° brad nail, type WDA

Steel zinc plated type WDA resin-coated
BRADNL-WDA-RESIN-(A2K)-1,8X50

Art.-no. 048118 50

EAN 4024835755757

Price for selected packaging unit
34° brad nail, type WDA

Art.-no. 048118 50

Price for selected packaging unit
Quantity
PU
x 4000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated (A2K), resin-coated
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Interior design, furniture industry, window production, corner joints, prefabricated construction

Nominal diameter (d1)

1.8 mm

Length (l1)

50 mm

Head diameter

3.1 mm

Material

Steel

Surface

Zinc plated

Number per pallet

1120000 PCS

Head type

Compressed head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information