Welcome to Würth Slowakia For trade customers only

5 pack short-sleeve t-shirts JOB+

T-SHIRT MODYF GREY MELANGE 3XL

Art.-no. M546727005

EAN 4255786570858

Price for selected packaging unit
5 pack short-sleeve t-shirts JOB+

Art.-no. M546727005

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Excellent value for money

100 % cotton - 155 g/m²



  • Ribbed elastic collar for greater comfort.

  • Tubular structure.

  • Grey colour composition: 85 % cotton,15 % viscose - 155 g/m².
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Mottled grey

Size

3XL

Size FR/ES/PT/BE

3XL

Material

85% cotton, 15% viscose

Fabric weight per m2

155 g

Washable at

40°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information