Welcome to Würth Slowakia For trade customers only

60° bar console

BARCNSL-KCH-A2-MATT-60D-D45X170MM

Art.-no. 0684900306

EAN 4047376772977

Price for selected packaging unit
60° bar console

Art.-no. 0684900306

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Support element


  • Stylish and solid

  • High-quality surfaces, easy to clean


Space-saving


More space for working and for storage



Included in delivery: 1 x bar console, 1 x hexagon screw M8 x 70, 1 x U-plate diameter 8.4

Notice

Max. load-bearing capacity 40 kg per console pair, with a maximum gap of 900 mm between consoles. Upper panel overhang: max. 250 mm. Do not treat surface with abrasive cleaning agents.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Ground

Material

Stainless steel

Surface

Plain

Height

170 mm

Diameter

45 mm

Load capacity

40 kg

Max. console spacing

900 mm

Mounting plate diameter

90 mm

Angle

60 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information