90° elbow with female and male thread EN10242 A4, hot-dip galvanised malleable iron
FITT-ELBW90-EN10242-I/A-A4-V-R3/4
Art.-no. 4988801295
EAN 4048539502196
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 3/4 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 33 mm |
Length 2 (b) | 43 mm |
Length 4 (z1) | 18 mm |
