90° elbow with female and male thread EN10242 A4, plain, malleable iron
EN10242 A4 plain malleable cast iron
FITT-ELBW90-EN10242-I/A-A4-S-R1/2
Art.-no. 4988801292
EAN 4052703371327
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length | 28 mm |
Connection thread (G) | R 1/2 inch |
Length 2 | 37 mm |
Length 4 | 15 mm |
Material | Malleable cast iron |
Surface | Plain |
DIN | 10242 |
Thread type | Tapered external pipe thread, Whitworth |
