Welcome to Würth Slowakia For trade customers only

TIPP Smartlock GS ML pipe clamp

PIPCLMP-(SMARTLOCK)-ML-M8/M10-(44-48)

Art.-no. 0543060048

EAN 4056807684192

Price for selected packaging unit
TIPP Smartlock GS ML pipe clamp

Art.-no. 0543060048

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Medium-load hinged clamp with exclusive quick-action closure for secure, fast installation
  • All-round welded M8/M10 nut-and-washer assembly.

  • Continuous clamping range from 15 to 115 mm.

  • Spring steel clip secured against turning.

  • Recess allows the screw head to be sunk into the clamp strap.

  • Reinforced by beading in the clamp strap.

  • Dimpled punch-outs help secure the clamp screw.

  • M6 clamp screw suitable for flat-head and cross-head screwdrivers.
Notice
  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting pipes with higher loads in industry and building technology.

Min./max. grip range (ØD)

44-48 mm

Connection thread (G)

M8 x M10

Metal-band width (BM)

25 mm

Permissible load

2 kN

Metal belt thickness (tM)

2 mm

Min./max. temperature resistance

-40 to 120 °C

Material

Steel

Surface

Zinc plated

Weight

116 g

Material of rubber profile

EPDM

Silicone-free

Yes

Halogen-free

Yes

Fire protection certified

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information