Welcome to Würth Slowakia For trade customers only

91-piece 1/4" universal bit assortment

Bit box C and E 6.3 (1/4), 91 pieces
BIT-MIX-SET-91PCS

Art.-no. 0614251091

EAN 4062856832194

Price for selected packaging unit
91-piece 1/4" universal bit assortment

Art.-no. 0614251091

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extensive bit assortment with short and long versions of the most common standard bits. In addition to the bit holder, the set also contains a bit ratchet for using bits without machine

Contains all bits for the most popular standard screws



70 mm long bits for hard-to-reach places



Simple removal and clearly laid-out storage of bits


  • Foam inserts with printed profile designation

  • Colour-coded system to identify bit and screw combinations at a glance


Bit ratchet


  • Very compact ratchet head, very slim design, 10° offset

  • Finely toothed, 64 teeth

  • With 2C handle


Bit holder


  • Very fast, easy and safe bit change

  • One-hand quick-change function: Pressing the button ejects the bit.

  • Access to low-lying and hard-to-reach screw heads is possible thanks to the very slim design (max. dia. 10.5 mm)
Notice

Each set additionally includes 1x each of 25 mm bits: Hex 1.5 mm; square head 1, 3, 4 mm, and 1x each of 70 mm bits: PH3; PZ3

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Number of pieces in assortment/set

91 PCS

Length

220 mm

Width

110 mm

Height

35 mm

91-piece 1/4" universal bit assortment including:
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,5X3-1/4IN-L25MM

Description:
Length: 25 mm; 0.5 x 3.0 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,6X4,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.6 x 4.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-1,2X6,5-1/4IN-L25MM

Description:
Length: 25 mm; 1.2 x 6.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-1,2X8-1/4IN-L25MM

Description:
Length: 25 mm; 1.2 x 8.0 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
E 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5-1/4IN-L73MM

Description:
73 mm; 0.8 x 5.0 mm
73 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
Bit Square drive
1 x
Bit Square drive

BIT-INSQUAR-WS2-1/4IN-L25MM

Description:
1/4 inch; Length: 25 mm
C 6.3 (1/4 Inch)
Quantity: 1 x
3 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 3 x
9 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 9 x
1 x
1/4 inch bit holder, magnetic

HOLD-BIT-MAGN-1/4IN-L66MM

Description:
1/4 inch; Blade length: 40 mm; 66 mm
Bit holder with one-handed quick-change function
Quantity: 1 x
3 x
C 6.3 PH bit (1/4 inch)

BIT-PH3-RED-1/4IN-L25MM

Description:
PH3; Length: 25 mm
With colour-coding
Quantity: 3 x
3 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ1-BLUE-1/4IN-L25MM

Description:
PZ1; Length: 25 mm
Quantity: 3 x
9 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2; Length: 25 mm
Quantity: 9 x
3 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ3-GREEN-1/4IN-L25MM

Description:
PZ3; Length: 25 mm
Quantity: 3 x
1 x
DIN 7427 adapter (1/4 inch) non-magnetic

CONPCE-BIT-4PT-1/4INXHEX-1/4IN

Description:
1/4 inch
Practical adapter for many tools
Quantity: 1 x
1 x
DIN 7428 C 6.3 adapter (1/4 inch)

CONPCE-BIT-HEX-1/4INX4PT-1/4IN

Description:
1/4 inch; Length: 25 mm
Practical adapter for many tools
Quantity: 1 x
1 x
E 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L73MM

Description:
PH1; 73 mm
Range of lengths, with colour-coding
Quantity: 1 x
2 x
E 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L73MM

Description:
PH2; 73 mm
Range of lengths, with colour-coding
Quantity: 2 x
1 x
E 6.3 PZ bit (1/4 inch) long version for Pozidriv screws

BIT-PZ1-BLUE-1/4IN-L73MM

Description:
PZ1; 73 mm
Quantity: 1 x
2 x
E 6.3 PZ bit (1/4 inch) long version for Pozidriv screws

BIT-PZ2-BLACK-1/4IN-L73MM

Description:
PZ2; 73 mm
Quantity: 2 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS2-1/4IN-L25MM

Description:
2 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS2,5-1/4IN-L25MM

Description:
2.5 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS3-1/4IN-L25MM

Description:
3 mm; Length: 25 mm
Quantity: 1 x
2 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
Quantity: 2 x
2 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
Quantity: 2 x
2 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS6-1/4IN-L25MM

Description:
6 mm; Length: 25 mm
Quantity: 2 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS1/4IN-1/4IN-L25MM

Description:
1/4 inch; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS7-1/4IN-L25MM

Description:
7 mm; Length: 25 mm
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS8-1/4IN-L25MM

Description:
8 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX8-1/4IN-L25MM

Description:
TX8; 8
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; 10
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15; 15
Short design for all common TX screw sizes
Quantity: 1 x
2 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 2 x
2 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; 25
Short design for all common TX screw sizes
Quantity: 2 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX27-1/4IN-L25MM

Description:
TX27; 27
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; 30
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX40-GREEN-1/4IN-L25MM

Description:
TX40; 40
Short design for all common TX screw sizes
Quantity: 1 x
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX20-WHITE-1/4IN-L70MM

Description:
TX20
Bit for all common TX screw sizes
Quantity: 1 x
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX25-BLACK-1/4IN-L70MM

Description:
TX25
Bit for all common TX screw sizes
Quantity: 1 x
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX30-RED-1/4IN-L70MM

Description:
TX30
Bit for all common TX screw sizes
Quantity: 1 x
2 x
RW® bit

BIT-RW10-PINK-1/4IN-L25MM

Description:
RW10; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 2 x
4 x
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
RW20; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 4 x
2 x
RW® bit

BIT-RW30-LUMINOUSYELLOW-1/4IN-L25MM

Description:
RW30; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 2 x
2 x
RW® bit

BIT-RW40-LUMINOUSPINK-1/4IN-L25MM

Description:
RW40; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 2 x
RW<SUP>®</SUP> bit
1 x
RW® bit

BIT-RW10-PINK-1/4ZO-L70MM

Description:
RW10; Length: 70 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
RW<SUP>®</SUP> bit
1 x
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4ZO-L70MM

Description:
RW20; Length: 70 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
1 x
RW® bit

BIT-RW40-LUMINOUSPINK-1/4ZO-L70MM

Description:
RW40; Length: 70 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
1 x
1/4 inch bit ratchet

BITRTCH-1/4IN-L100MM

Quantity: 1 x
1 x
Metal box, size 1 Empty

METBOX-220X110X35-SZ1

Description:
220 x 110 x 40 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information