984F 3M Cubitron II cloth-backed sanding belt
SNDBL-CLTH-3M 984F P36 12X330MM
Art.-no. 5M724280
EAN 4099618113437
Register now and access more than 125,000 products
Improved profitability and cost savings for the machining process
Thanks to longer service life and improved surface quality.
Pleasant, ergonomic work
Thanks to lower contact pressure
Extremely high removal rates and long service life
Sharp grinding surface
Datasheets(X)
Pre-grinding of non-ferrous metals and steel
Width x length | 12 mm x 330 mm |
Grid size | 36 |
Material of abrasive medium | Ceramic grain |
Backing material | Polyester fabric |