A4 stainless steel pipe clamp TIPP 2 pieces
PIPCLMP-SST-A4-M10-(67-74MM)
Art.-no. 0865208074
EAN 4053479472737
Register now and access more than 125,000 products
- A4 stainless steel for maximum corrosion resistance: Ideal for use in aggressive environments, e.g. outdoors or in industry.
- EPDM rubber inlay provides optimum sound absorption in accordance with DIN 4109
Rubber insert not suitable for contact with food.
Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, circularity and harmful substance content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
For fastening pipes in any technical system, such as in the food/beverage industry, chemical industry, solar systems and outdoor piping.
![]() | |
Min./max. grip range (ØD) | 67-74 mm |
Permissible load | 1.5 kN |
Connection thread (G) | M10 |
Metal-band width (BM) | 25 mm |
Metal belt thickness (tM) | 1.5 mm |
Material | Stainless steel A4, 1.4401 |
Min./max. temperature resistance | -50 to 110 °C |
Weight | 138 g |
Length (L) | 124 mm |
Halogen-free | Yes |
Silicone-free | Yes |
Surface | Plain |
