ABS 18 COMPACT 2-in-1 M-Cube case set 5 pieces
AWS/ABS 18 COMPACT 2in1 M-Cube case set 5 pcs
MA-CORDL-SET-(AWS18-125P/ABS18-COMPACT)
MASTER M-CUBE
Art.-no.
5701498004
EAN 4099618305573
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Two cordless M-CUBE® power tools in one case with powerful M-CUBE® batteries and quick charger
ABS 18 COMPACT cordless drill driver and AWS 18 P COMPACT cordless angle grinder with 2 x 5 Ah batteries and quick charger in ORSY® system case 8.4.3
Product information
Datasheets(X)
Number of pieces in assortment/set | 6 PCS |
ABS 18 COMPACT 2-in-1 M-Cube case set 5 pieces including:
1
x
Description:
500 x 380 x 195 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity:
1
x
1
x
ABS 18 COMPACT M-CUBE cordless drill driver
DRLDRIV-CORDL-(ABS 18 COMPACT)-CRTN
MASTER M-CUBE
Description:
0 Ah; Idle speed 1st/2nd gear min./max.: 0-600 / 0-1900 rpm; Max. drilling diameter in steel: 13 mm
Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
Quantity:
1
x
1
x
AWS 18-125 P COMPACT M-CUBE cordless angle grinder
ANGLGRIND-CORDL-(AWS 18-125P COMPT-1)-CT
MASTER M-CUBE
Description:
Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work
Quantity:
1
x
2
x
Rechargeable battery Li-ion 18 V BASIC M-CUBE
BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC
MASTER M-CUBE ZUBEHÖR
Description:
5 Ah
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity:
2
x
1
x
Description:
ALG 18/6 FAST
The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 - 240 V/AC.
Quantity:
1
x
1
x
Description:
ABS + AWS 18 COMPACT
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).