ABS 18 SUBCOMPACT M-CUBE cordless drill/driver
ABS18SUBCOMPACT-SET-HSS
Art.-no. 5701426501
EAN 4099618943492
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Very compact and powerful cordless drill/driver for light and medium-duty screwdriving and drilling work, including drill bit assortment and extensively equipped bit box
- Würth M-CLICK drill spindle for quick and tool-free replacement of M-CLICK and M-CLICK+ drilling attachments and socket heads, ensuring flexibility and versatility
- Spindle with ¼-inch hexagon socket facilitates the insertion of C 6.3 and E 6.3 bits without a drill chuck
- Efficient and brushless motor with overload protection function
- Integrated LED lights for direct illumination of the working area
- Robust installation drill bit set, 25 pcs, for applications in steel with strength up to 1,000 N/mm². In the ORSY® system cassette. Ideal for construction site and assembly applications without high precision requirements
- Extensive assortment, 33 pcs, including RW, PH, PZ, TX, hexagon socket and slotted bits in replaceable bit bars including bit holder, in the ORSY® system bit box
Product information
Datasheets(X)
Rechargeable battery/battery capacity | 2.0 Ah |
Nominal voltage | 18 V/DC |
Number of pieces in assortment/set | 13 PCS |
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver including:
1
x
Description:
33
Extensive assortment including RW, PH, PZ, TX, hexagon socket and slotted bits in replaceable bit bars including bit holder
Quantity:
1
x
1
x
Twist drill bit assortment HSS DIN 338 Type RN 118° 25 pcs
DRL-MET-SET-DIN338-HSS-(D1-13)-0,5-25PCS
Description:
Affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm². Available in the ORSY® system cassette.
Quantity:
1
x
1
x
Description:
ABS 500 x 380 x 140 mm
Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity:
1
x
2
x
Rechargeable battery Li-ion 18 V BASIC M-CUBE
BTRYPCK-LIION-18V/2,0AH-(M-CUBE)-BASIC
Description:
2 Ah
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity:
2
x
1
x
Description:
18 V/DC Max. charging current: 4 A
The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity:
1
x
1
x
Magnetic bit storage M-CUBE® cordless drill/driver
BITSTRG-MAGN-F.DRLDRIV
Description:
17 x 40 x 30 mm
Compact, magnetic bit storage for the M-CUBE® cordless drill/driver for secure and convenient storage of bits.
Quantity:
1
x
1
x
Description:
1-13 mm
Quick-action drill chuck with M-CLICK quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK drill spindle
Quantity:
1
x
1
x
Description:
Magnetic bit holder with M-CLICK quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK drill spindle
Quantity:
1
x
1
x
Description:
90° angled add-on with M-CLICK+ quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK or M-CLICK+ drill spindle
Quantity:
1
x
1
x
Description:
Eccentric attachment with narrow corner dimension and M-CLICK quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK drill spindle
Quantity:
1
x
1
x
Description:
Suitable for case: System case 8.4.2
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!