Welcome to Würth Slowakia For trade customers only

ABS Curve flexible

ROPESYSTEM(SY-TIFC-6)CURVE-FLEXIBLE-6MM

Art.-no. 0838904370

EAN 4260486760379

Price for selected packaging unit
ABS Curve flexible

Art.-no. 0838904370

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Curve element for 6 and 8mm traversable lifeline system

Traversable curve element for 6 mm and 8 mm lifeline system, flexible bending by hand on site from 0-180°.



Can be twisted and bent in all directions, meaning that ridges, crests, grooves, various roof pitches etc. can be ideally bridged.



Fully traversable.



Manufactured entirely from high-quality V4A stainless steel, includes fastening material.

Notice

Turn the notches in the direction of bending.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used for ABS lifeline system II and IV.

Instructions

Quick to install, since the rope can simply be threaded through before bending. The curve element is then adjusted by hand to the circumstances and needs of the relevant site.

Length

34 cm

EN standard

795

Material

Stainless steel

Wire cable diameter

6 mm

Type description

SY-TIFC-6

Colour

Silver grey

Weight

220 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information